Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Stainless steel, Air Operated, 150 GPM

  • Mfr # S20B1S2TANS000.

  • Zoro # G6471726


product price: $8,782.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20B1S2TANS000.
Zoro #
G6471726
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
16-7/8 in
Overall Length
14.5 in
Overall Height
29.9 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1/4 in
Media Discharge Connection Size
2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
120 scfm
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-35 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Agency Compliance
ATEX, CE, EAC
Self-Priming Wet
13 ft
Self-Priming Dry
13 ft
Inlet/Outlet
2 in
For Use With
Intermittent/on-demand, Moderately Abrasive Fluids, and Suspended Solids
Standards
ABS Type Approved, CE Certified, EAC, ISO
For Use With Potable Systems
No
Air Intake Pressure (Maximum)
125 psi
Manifold Connection Type
NPT
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Media Discharge Location
Center, Top
NPSHr
5 ft of head
Flow Rate @ 20 psi
93.3 gpm
Flow Rate @ 60 psi
151.7 gpm
Priming
Self-Priming
Media Intake Location
Bottom, Center
Wetted Housing Material
316 Stainless Steel
Flow Rate @ 80 psi
168.1 gpm
Feet of Head (Maximum)
231 ft
Flow Rate @ 100 psi
179.2 gpm
Flow Rate (Maximum)
200 gpm
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oils, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
Series Family
S20
Flow Rate @ 40 psi
129.5 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.