Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene

  • Mfr # S05B1S1WANS000.

  • Zoro # G6544124


product price:  $2,780.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S05B1S1WANS000.
Zoro #
G6544124
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
7.2 in
Overall Width
10-1/4 in
Overall Height
10.5 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
1/8 in
Media Intake Connection Size
1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
20 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polyethylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
100 psi
Agency Compliance
ATEX, CE, EAC
Self-Priming Dry
13 ft
Self-Priming Wet
13 ft
Pump Operation Type
Air
For Use With
Intermittent/On-Demand, Moderately Abrasive Fluids, and Suspended Solids
Inlet/Outlet
1/2 in
Standards
ABS Type Approved, CE Certified, EAC, ISO
Flow Rate (Maximum)
15 gpm
Wetted Housing Material
316 Stainless Steel
Priming
Self-Priming
For Use With Potable Systems
No
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water
Flow Rate @ 20 psi
4.2 gpm
Flow Rate @ 40 psi
9.3 gpm
Flow Rate @ 80 psi
12.8 gpm
Media Discharge Connection Type
NPT
Flow Rate @ 100 psi
13.4 gpm
Media Discharge Location
Center, Top
Flow Rate @ 60 psi
11.5 gpm
Media Intake Connection Type
NPT
Media Intake Location
Bottom, Center
Air Intake Pressure (Maximum)
125 psi
Feet of Head (Maximum)
289 ft
Manifold Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 15 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.