Ink 70207PP Refill for uni-ball Signo Gel 207 Medium Black Ink 2/Pack

  • Mfr # 70207PP

  • Zoro # G004110573


product price:  $28.85
/ea

Key Features

Pen Ink Color
Black
Ink Type
Gel
Features
Super Ink
Pen Refill Point Type
Medium
Pen Refill Point Size
0.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70207PP
Zoro #
G004110573
UPC #
70530702071
Country of Origin
Japan

Dimensions

Pen Refill Point Size
0.70 mm

Details

Item
Gel Pen Refill
Pen Ink Color
Black
Ink Type
Gel
Features
Super Ink
Pen Refill Point Type
Medium

Description

Vibrant, gel ink offers water- and fade-resistance. Features acid-free properties perfect for archival storage. uni-ball quality refills deliver premium performance word after word. Pen Refill Type: Ballpoint; Special Ink Type: Gel; Refill For Series: Signo Gel 207, 207 Premier, Gel RT Ballpoints; Tip Type: Conical.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.