SAN2096149 Gel Pen; 1 mm; Black

  • Mfr # 2096149

  • Zoro # G704142423


product price:  $46.79
/ea

Key Features

Pen Ink Color
Black
Ink Type
Gel-based
Features
Smear-free, Retractable
Width
0.30"
Length
0.30"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2096149
Zoro #
G704142423
UPC #
71641171886
Country of Origin
China

Dimensions

Width
0.30"
Length
0.30"
Height
7"
Pen Point Size
1 mm

Details

Item
Gel Pen
Pen Ink Color
Black
Ink Type
Gel-based
Features
Smear-free, Retractable
Grip Type
Contoured
Finishing
Matte

Description

Sharpie is now in a new gel pen! Introducing Sharpie S Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.

Specifications
  • Pen Style: Retractable
  • Pen Type: Gel Pen
  • Refillable: No
  • Pen Point Size Type: Bold
  • Pen Point Size: 1 mm
  • Pen Ink Color: Black
  • Color Family: Black
  • Pen Barrel Color: Black
  • Special Ink Type: Gel
  • Pen Tip Type: Conical
  • Pen Grip Type: Comfort
  • Visible Ink Supply: No
  • Pocket Clip: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.