Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 19 in. L, Battery Sensor

  • Mfr # ESB2-505L-0.5

  • Zoro # G4052715


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-505L-0.5
Zoro #
G4052715
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Width
18 in
Overall Length
19 in
Overall Height
16 1/2 in
Back Splash Height
9 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Drain Opening
2 in
Mounting Type
Wall
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Body Material
Stainless Steel
Faucet Operation
Sensor
Gauge
18 ga
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Includes
Battery Powered Sensor Faucet Assembly, Mixing Checking Valve, Strainer Assembly with Basket, Wall Hung Sink, Wall-Mounting Bracket
Water Inlet Connection Type
Compression
Mounting Location - Faucet
Wall
Faucet Body Material
Brass
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Sink Type
General Purpose
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
ESB2-505L
CEC Compliant
CEC Compliant
Power Source
Battery Powered
Faucet Mounting Location
Wall
Basic Power Source
Battery Powered
Number of Bowls
1
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
ESB2-505L
Series
Stainless Steel Hand Wash Sink

Description

Hands-Free Sink,19"x18"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.