Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 19"x18"x16.5", Silver

  • Mfr # 5071-0.5

  • Zoro # G4052898


product price: $1,145.17
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5071-0.5
Zoro #
G4052898
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
19 in
Back Splash Height
9 1/2 in
Overall Width
18 in
Overall Height
16 1/2 in
Side Splash Height
9 1/2 in
Bowl Length
17 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Back Splash
Yes
Includes
Connecting Tubes for Valve to Spout Connection, Mixing Check Valve, Wall-Mounting Bracket
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
18 ga
With Faucet / Without Faucet
With Faucet
Side Splash
Yes
Mounting Type
Wall
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Knee Pedal
Number of Stations
1
Drain Opening
2 in
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Water Inlet Connection Type
Compression
CEC Compliant
CEC Compliant
ADA Compliance
No
Compatible Mfr. Model Number
5071
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Included
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
General Purpose
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Number of Drainboards
0
Compatible Manufacturer Part Number
5071
Number of Bowls
1
Number of Faucet Mounting Holes
1
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash

Description

Hands-Free Sink,19"x18"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.