Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 21"x20"x19.5", Silver

  • Mfr # 525L-0.5

  • Zoro # G4052575


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525L-0.5
Zoro #
G4052575
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Overall Height
19 1/2 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Overall Length
21 in
Bowl Width
16 in
Water Inlet Connection Size
1/2 in
Bowl Length
19 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Number of Stations
1
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Side Splash
no
Faucet Operation
Dual Knee Pedal
Drain Opening
2 in
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
Connecting Tubes for Valve to Spout Connection, Double Knee Pedal Valve (Bottom Mount) with 2 Nuts, Swivel Gooseneck Spout with Aerator, Wall Hung Sink, Wall-Mounting Bracket, (2) Brass 0.375 in Male Compression and 0.375 in Male Fittings
Mounting Type
Wall
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
18 ga
CEC Compliant
CEC Compliant
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
525L
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Installation Hardware
Yes
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
General Purpose
Number of Bowls
1
Compatible Manufacturer Part Number
525L
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1

Description

Hands-Free Sink,21"x20"x19.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.