PTFE Tubing
Mfr # TBL-PTFE-250X375-10
Zoro # G805947972
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.06 in
Elongation
300%
Tensile Strength
3,500 psi
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Peristaltic Pump Compatible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBL-PTFE-250X375-10
Zoro #
G805947972
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.06 in
Outside Diameter
3/8 in
Overall Length
10 ft
Bend Radius
3/4 in
Inside Diameter
1/4 in
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 207 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.