Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels GS
- Mfr # SP14FL02PI30
- Zoro # G416284053
Key Features
Specifications
Details
- MFR #
- SP14FL02PI30
- Zoro #
- G416284053
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver, Blue
- Load Capacity
- 310 lbs / 660 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- NonMarking
- Handle Type
- Pistol
- Assembled
- Yes
- Includes
- Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
- Features
- Stairclimbing
Dimensions
- Overall Height
- 64 in
- Overall Length
- 12 in
- Overall Width
- 20 in
- Wheel Diameter
- 10-3/8 in
- Base Plate Dimensions
- 18.7 in x 9.4 in
Description
The Liftkar Pro Fold-L 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the Fold-L 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The foldable GS toeplate is designed for versatile load handling, featuring a reinforced structure that accommodates both standard and irregularly shaped loads. Its durability and stability make it ideal for industries requiring a sturdy and adaptable transport solution. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
- 310 Lbs Capacity
- GS Toe Plate
- Non-Marking Wheels
- Pistol Grip
- FOLD-L
- Foldable for Ease of Sorage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.