Shop SARGENT
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36-in Fire-rated Device, 120-in Door H
- Mfr # 1256-8715F RHR 32D
- Zoro # G509950049
product price:Â
$
3,257.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Right Hand Reverse
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1256-8715F RHR 32D
- Zoro #
- G509950049
- UPC #
- 197163169498
- Country of Origin
- United States
- Door Handing
- Right Hand Reverse
- Finish
- Satin Stainless
- Fire Rated
- 3 Hours {A}
- Grade
- Grade 1
- Item
- Surface Vertical Rod Exit Devices
- Material
- Metal
- Cylinder Type
- Non-Keyed
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 7.5 in
- Depth
- 6 in
- Length (In.)
- 38 in
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36-in Fire-rated Device, 120-in Door Height, Passage Function, Electric Latch Retraction, Less Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.