Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, SFIC Disposable Construction Core, Satin Chrome

  • Mfr # 2870-65G04 KL 26D

  • Zoro # G316469925


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
SFIC Disposable Construction Core
Series
Brass, Bronze
Length
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Lockset Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2870-65G04 KL 26D
Zoro #
G316469925
UPC #
197163166220
Country of Origin
United States

Dimensions

Length
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Width
7.13 in
Height
4-1/4 in

Details

Keyway Type
SFIC Disposable Construction Core
Series
Brass, Bronze
Lockset Grade
Grade 2
Material
Brass, Bronze
Backset
2-3/4 in
Lockset Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.