NSX Turbo Glasses, 12PK
- Mfr # 5330
- Zoro # G312936681
product price:Â
$
15.75
/pk of 12, $1.31/ea
Sold in multiples of 5Â pks for
$78.75
Key Features
Type
Economy Safety Glasses
Standards
ANSI Z87.1 +
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5330
- Zoro #
- G312936681
- UPC #
- 781311053304
- Country of Origin
- China
- Item
- Safety Glasses
- Type
- Economy Safety Glasses
- Standards
- ANSI Z87.1 +
Description
NSX Turbo safety eyewear is designed with a lightweight, wrap-around, high impact polycarbonate lens that is scratch resistant and 99.9% UV protected. Comfortable non-slip temples will keep your eyewear in place while working. Meets ANSI Z87.1+.
- High-impact polycarbonate lens
- 99.9% UV protection
- Scratch resistant coating
- Lightweight wrap-around lens design hugs the face
- Meets ANSI Z87.1+
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.