Shop SATCO
See all product information
Create Account
1.4W LED S14 Ceramic Red Medium Base
- Mfr # S9170
- Zoro # G108463605
product price:Â
$
15.35
/ea
Key Features
Voltage
120V
Watts
1.4 watts
Rated Life
25,000 hr
Light Technology
LED
Length
3.31 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S9170
- Zoro #
- G108463605
- UPC #
- 45923091704
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3.31 in.
Details
- Voltage
- 120V
- Watts
- 1.4 watts
- Bulb Shape
- S14
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Indoor/Outdoor Usage
- Indoor;Outdoor
- Bulb Finish
- Ceramic Red
- Light Color
- Red
- Maximum Operating Temperature
- 113 Degrees F
- Incandescent Wattage Equivalency
- 10 watts
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.