Shop SATCO
See all product information
Create Account
15 Watt 48-Inch T8 LED G13 Base 3000K CCT Type B Frost Finish 120-277 Volt
- Mfr # S19908MX
- Zoro # G823961103
product price:Â
$
9.75
/ea
Sold in multiples of 25 for
$243.75
Key Features
CCT
3000K
Lamp Shape
T8
Lamp Count
25
Lamp Base
Medium Bi Pin
CRI
80+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S19908MX
- Zoro #
- G823961103
- UPC #
- 045923414534
- Country of Origin
- Mexico
Dimensions
- Length
- 47.75 in
- Outside Diameter
- 1 in
Details
- CCT
- 3000K
- Lamp Shape
- T8
- Lamp Count
- 25
- Lamp Base
- Medium Bi Pin
- CRI
- 80+
- Incandescent Equivalent
- 25W/28W/30W/32W
- Location Rating
- Damp
- Ansi Base
- G13
- Hours Rated
- 50000
- Operating Temperature
- -4°F to +113°F
- Watts
- 15W
- For Use With
- Lighting
- Dimmable
- Non-Dimmable
- Color
- White
- Color Temperature
- Soft White
- Material
- Glass / Polycarbonate (PC)
- Lumens
- 2100L
- Beam Spread
- 210°
- Voltage
- 120V to 277V
- Standards
- cUL - Certified;cUL - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;DLC;NSF;IP20
- Finish
- Frost
Description
The SATCO NUVO S19908MX is a TAA compliant 4-foot LED lamp designed to meet the requirements of government-funded projects, including GSA applications and other opportunities where TAA compliance is essential. This 15-watt medium bi-pin lamp delivers a warm 3000K color temperature and serves as an energy-efficient replacement for traditional T8 and T12 fluorescent lamps. Engineered for ballast bypass installation with single or double-ended wiring configurations, it provides dependable performance, immediate energy savings, and reduced maintenance for schools, healthcare facilities, public buildings, and commercial environments.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.