LED A23 3WAY, 8/28/33W, 90 CRI, 800/3000/3400 LUMEN, 3500K, 15,000hr, Medium BASE, Frosted
- Mfr # LED33A233WAYO935TLRP/42081
- Zoro # G923777635
product price:Â
$
15.95
/ea
Key Features
Wattage Equivalency
250 W
Lumens
800
Light Color
Frosted
Voltage
120V
Bulb Housing
Plastics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED33A233WAYO935TLRP/42081
- Zoro #
- G923777635
- UPC #
- -
- Country of Origin
- Thailand
- Color Temperature
- 3500 K
- Wattage Equivalency
- 250 W
- Lumens
- 800
- Light Color
- Frosted
- Voltage
- 120V
- Bulb Shape
- A23
- Watts
- 8 W
- Bulb Housing
- Plastics
- Lighting Technology
- LED
- Rated Life
- 25,000 hr
- Dimmable
- No
- Bulb Base Type
- E26 Medium
- CRI
- 90
Description
LED A23 3WAY, 8/28/33W, 90 CRI, 800/3000/3400 LUMEN, 3500K, 15,000 HOURLIFE, Medium BASE, Frosted FINISH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.