Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED A19, 8.5W, 80CRI, 800 Lumen, 5000K, 11000 life
- Mfr # LED8.5A19F85010YVCVP12/40203
- Zoro # G023777627
product price:Â
$
1.19
/ea
Sold in multiples of 12 for $14.28
Key Features
Rated Life
11,000 hr
Bulb Base Type
E26 Medium
Light Color
Frosted
Voltage
120V
Wattage Equivalency
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8.5A19F85010YVCVP12/40203
- Zoro #
- G023777627
- UPC #
- -
- Country of Origin
- China
- Rated Life
- 11,000 hr
- Bulb Base Type
- E26 Medium
- Light Color
- Frosted
- Voltage
- 120V
- Wattage Equivalency
- 60 W
- Lighting Technology
- LED
- Lumens
- 800
- Bulb Shape
- A19
- Dimmable
- No
- CRI
- 80
- Color Temperature
- 5000 K
- Bulb Housing
- Plastics
- Watts
- 8.50 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.