Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W PL LED Light Bulb - G24q (4-Pin) Base - Frost Finish

  • Mfr # S21407

  • Zoro # G7411943


product price: $22.95
/ea

Key Features

Voltage
120V-277V
Watts
16W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21407
Zoro #
G7411943
UPC #
045923224072
Country of Origin
China

Dimensions

Length
5.19 in
Bulb Dia.
3.75 in

Details

Item
Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF
Voltage
120V-277V
Watts
16W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Unavailable
Color Temperature
Natural Light
Dimmable
Non-Dimmable
Lumens
1850L
Rated Life
50000
Light Technology
LED
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Color Rendering Index
82
Wattage Equivalency
3800W HAL
Standards
cULus, UL Damp Rated
Bulb Beam Angle
100 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Natural Light
Features
Lensed Lamp
Housing Color
White
Lamp Ballast Type
Type A
Power Factor
0.9
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
100 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Fluorescent Equivalent
42W
Bulb Operating Position
Base Up or Down
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.