
2-Light Bent Glass Fixture Holder W/ Pull Chain Swtch White 4-3/4in Dia 5in Hght Includes Hardware
Mfr # 90/235
Zoro # G314836590
product price: $11.45
/eaKey Features
Finish
White
Width
4.75 in
Height
5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90/235
Zoro #
G314836590
UPC #
45923902352
Country of Origin
China
Dimensions
Width
4.75 in
Height
5 in
Details
Finish
White
Material
Metal
Description
2-Light Bent Glass Fixture Holder With Pull Chain Switch, White Finish, 4-3/4 Diameter, 5 Height, Includes Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.