Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm H Style 36 Degree Beam Angle 120 Volt White Round
- Mfr # TH761
- Zoro # G323314027
product price:Â
$
41.99
/ea
Key Features
Standards
cETLus, FCC, Dry, RoHS
Dimmable
Yes
Color
White
Lumens
500 lm-600 lm
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH761
- Zoro #
- G323314027
- UPC #
- 45923412325
- Country of Origin
- Malaysia
- Standards
- cETLus, FCC, Dry, RoHS
- Dimmable
- Yes
- Color
- White
- Lumens
- 500 lm-600 lm
- Application
- Lighting
- Material
- Aluminum
- Finish
- White
- Shape
- Round
- Style
- Contemporary
- Location Rating
- Dry
- Voltage
- 120 V
- Slope Ceiling Adaptable
- Yes
- Lens Material
- Polycarbonate (PC)
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Bulb Base Type
- Integrated
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
- Diffuser Finish
- Clear
- Color Rendering Index
- 90+
Dimensions
- Outside Dia.
- 2.28 in
- Depth
- 5 in
- Overall Length
- 2.87 in
Description
The SATCO NUVO TH761 LED Track Head combines a round white housing with a focused 36-degree beam angle. This H-style fixture features 5 CCT selectability, Dim to Warm technology, precise aiming, and enhanced beam quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.