Shop SATCO
See all product information
Create Account
8W LED Track Head CCT Selectable Dim to Warm J Style 36 Deg Beam Angle 120V Brushed Nickel Square
- Mfr # JH5053
- Zoro # G323313990
product price:Â
$
57.99
/ea
Key Features
Lumens
500 lm-600 lm
Dimmable
Yes
Voltage
120 V
Application
Lighting
Standards
cETLus, FCC, Dry, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH5053
- Zoro #
- G323313990
- UPC #
- 45923412714
- Country of Origin
- Malaysia
- Lumens
- 500 lm-600 lm
- Dimmable
- Yes
- Voltage
- 120 V
- Application
- Lighting
- Standards
- cETLus, FCC, Dry, RoHS
- Finish
- Brushed Nickel
- Shape
- Square
- Material
- Aluminum
- Color
- Nickel
- Style
- Contemporary
- Slope Ceiling Adaptable
- Yes
- Location Rating
- Dry
- Lens Material
- Polycarbonate (PC)
- Bulb Base Type
- Integrated
- Diffuser Finish
- Clear
- Color Rendering Index
- 90+
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
Dimensions
- Depth
- 5 in
- Overall Length
- 2.87 in
- Overall Height
- 2.27 in
- Overall Width
- 2.28 in
Description
The SATCO NUVO JH5053 LED Track Head offers adaptable lighting with a refined brushed nickel finish. Designed with a square housing and 36-degree beam angle, this J-style fixture features 5 CCT selectability, Dim to Warm technology, precise aiming, and a prismatic lens for clean, focused illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.