Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm H Style 36 Degree Beam Angle 120 Volt White Square
- Mfr # TH751
- Zoro # G623314024
product price:Â
$
43.99
/ea
Key Features
Location Rating
Dry
Voltage
120 V
Depth
5 in
Standards
cETLus, FCC, Dry, RoHS
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH751
- Zoro #
- G623314024
- UPC #
- 45923412202
- Country of Origin
- Malaysia
- Location Rating
- Dry
- Voltage
- 120 V
- Standards
- cETLus, FCC, Dry, RoHS
- Style
- Contemporary
- Lumens
- 500 lm-600 lm
- Material
- Aluminum
- Shape
- Square
- Dimmable
- Yes
- Color
- White
- Lens Material
- Polycarbonate (PC)
- Application
- Lighting
- Slope Ceiling Adaptable
- Yes
- Finish
- White
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Color Rendering Index
- 90+
- Diffuser Finish
- Clear
- Bulb Base Type
- Integrated
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 8 W
Dimensions
- Depth
- 5 in
- Overall Height
- 2.28 in
- Overall Length
- 2.87 in
- Overall Width
- 2.28 in
Description
The SATCO NUVO TH751 LED Track Head delivers refined, flexible lighting in an H-style configuration. Featuring a white square housing and a 36-degree beam angle, it offers 5 CCT selectability, Dim to Warm technology, precise aiming, and a prismatic lens for enhanced beam quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.