Shop SATCO
See all product information
Create Account
Orb LED Track Head 12 Watt CCT Selectable 36 Degree Beam Angle J-Style White 120 Volt
- Mfr # JH5073
- Zoro # G723314016
product price:Â
$
71.99
/ea
Key Features
Lumens
1020 lm
Voltage
120 V
Dimmable
Yes
Standards
cETLus, FCC, Dry, RoHS, IP20
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5073
- Zoro #
- G723314016
- UPC #
- 45923412653
- Country of Origin
- Thailand
Dimensions
- Outside Dia.
- 4.7 in
- Overall Height
- 7.13 in
- Overall Width
- 1.3 in
- Overall Length
- 5.63 in
Details
- Lumens
- 1020 lm
- Voltage
- 120 V
- Dimmable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Finish
- White
- Lens Material
- Poly methyl methacrylate (PMMA)
- Application
- Lighting
- Material
- Aluminum
- Shape
- Round
- Style
- Contemporary
- Color
- White
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90
- Maximum Fixture Wattage
- 12 W
- Color Temperature
- 3000K/ 4000K/ 5000K
- Includes Bulb
- Integrated
- Diffuser Finish
- Clear
Description
The SATCO NUVO JH5073 LED Orb track head provides flexible lighting with wider coverage on J-style track installations. Finished in white, this contemporary Orb fixture features a swivel arm and 355-degrees rotating head for controlled aiming. Selectable CCT options combined with a 36-degrees beam angle create balanced, broader illumination.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.