8 Watt LED Track Head CCT Selectable Dim to Warm H Style 48 Degree Beam Angle 120 Volt Black Round
- Mfr # TH765
- Zoro # G423314002
product price:Â
$
41.99
/ea
Key Features
Lamp Included
Integrated
Length
2.87 in
Finish
Black
Watts
8 W
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH765
- Zoro #
- G423314002
- UPC #
- 45923412363
- Country of Origin
- Malaysia
Dimensions
- Length
- 2.87 in
- Outside Dia.
- 2.28 in
- Depth
- 5 in
Details
- Lamp Included
- Integrated
- Finish
- Black
- Watts
- 8 W
- Style
- Contemporary
- Voltage
- 120V
- CRI
- 90+
- Standards
- cETLus, FCC, Dry, RoHS
- Lumens
- 500 lm-600 lm
- Lens Material
- Polycarbonate (PC)
- Shape
- Round
- Application
- Lighting
- Dimmable
- Yes
- Material
- Aluminum
- Lens Finish
- Clear
- Lamp Shape
- Integrated LED
- Lamp Base
- Integrated
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Color
- Black
- CCT
- 2700K/3000K/3500K/4000K/5000K/3000K-2000K
Description
The SATCO NUVO TH765 LED Track Head delivers wide, flexible illumination in a black round housing. Featuring a 48-degree beam angle, this H-style model includes 5 CCT selectability, Dim to Warm technology, precise aiming, and a prismatic lens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.