Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm J Style 36 Degree Beam Angle 120 Volt White Round
- Mfr # JH5061
- Zoro # G023314013
product price:Â
$
45.99
/ea
Key Features
Shape
Round
Lens Material
Polycarbonate (PC)
Depth
5 in
Style
Contemporary
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5061
- Zoro #
- G023314013
- UPC #
- 45923412752
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Outside Dia.
- 2.28 in
- Overall Length
- 2.87 in
- Overall Height
- 2.27 in
Details
- Shape
- Round
- Lens Material
- Polycarbonate (PC)
- Style
- Contemporary
- Application
- Lighting
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Voltage
- 120 V
- Dimmable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS
- Material
- Aluminum
- Finish
- White
- Color
- White
- Lumens
- 500 lm-600 lm
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90+
- Diffuser Finish
- Clear
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 8 W
Description
The SATCO NUVO JH5061 LED Track Head combines a round white housing with a focused 36-degree beam angle in a J-style configuration. It features 5 CCT selectability, Dim to Warm technology, precise aiming, and a prismatic lens for controlled, high-quality illumination.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.