8 Watt LED Track Head CCT Selectable Dim to Warm H Style 36 Degree Beam Angle 120 Volt Black Square
- Mfr # TH752
- Zoro # G723313972
product price:Â
$
43.99
/ea
Key Features
Style
Contemporary
Lumens
500 lm-600 lm
Voltage
120 V
Dimmable
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH752
- Zoro #
- G723313972
- UPC #
- 45923412219
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Overall Height
- 2.28 in
- Overall Length
- 2.87 in
- Overall Width
- 2.28 in
Details
- Style
- Contemporary
- Lumens
- 500 lm-600 lm
- Voltage
- 120 V
- Dimmable
- Yes
- Color
- Black
- Shape
- Square
- Standards
- cETLus, FCC, Dry, RoHS
- Lens Material
- Polycarbonate (PC)
- Slope Ceiling Adaptable
- Yes
- Finish
- Black
- Location Rating
- Dry
- Material
- Aluminum
- Application
- Lighting
- Diffuser Finish
- Clear
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90+
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 8 W
Description
The SATCO NUVO TH752 LED Track Head features a sleek black square housing with a focused 36-degree beam angle. This H-style fixture includes 5 CCT selectability, Dim to Warm performance, adjustable aiming, and a prismatic lens for controlled illumination.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.