8 Watt LED Track Head CCT Selectable Dim to Warm H Style 36 Degree Beam Angle 120 Volt Black Round
- Mfr # TH762
- Zoro # G723313989
product price:Â
$
41.99
/ea
Key Features
Slope Ceiling Adaptable
Yes
Standards
cETLus, FCC, Dry, RoHS
Depth
5 in
Finish
Black
Outside Dia.
2.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH762
- Zoro #
- G723313989
- UPC #
- 45923412332
- Country of Origin
- Malaysia
- Slope Ceiling Adaptable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS
- Finish
- Black
- Style
- Contemporary
- Location Rating
- Dry
- Color
- Black
- Lumens
- 500 lm-600 lm
- Voltage
- 120 V
- Dimmable
- Yes
- Lens Material
- Polycarbonate (PC)
- Application
- Lighting
- Shape
- Round
- Material
- Aluminum
- Bulb Base Type
- Integrated
- Diffuser Finish
- Clear
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Maximum Fixture Wattage
- 8 W
- Color Rendering Index
- 90+
- Includes Bulb
- Integrated
Dimensions
- Depth
- 5 in
- Outside Dia.
- 2.28 in
- Overall Length
- 2.87 in
Description
The SATCO NUVO TH762 LED Track Head offers sleek adaptability in a black round housing. With a 36-degree beam angle, 5 CCT selectability, Dim to Warm performance, and adjustable aiming, it delivers controlled illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.