8 Watt LED Track Head CCT Selectable Dim to Warm J Style 36 Degree Beam Angle 120 Volt Black Round
- Mfr # JH5062
- Zoro # G823313995
product price:Â
$
45.99
/ea
Key Features
Slope Ceiling Adaptable
Yes
Style
Contemporary
Material
Aluminum
Lens Material
Polycarbonate (PC)
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH5062
- Zoro #
- G823313995
- UPC #
- 45923412769
- Country of Origin
- Malaysia
- Slope Ceiling Adaptable
- Yes
- Style
- Contemporary
- Material
- Aluminum
- Lens Material
- Polycarbonate (PC)
- Application
- Lighting
- Voltage
- 120 V
- Standards
- cETLus, FCC, Dry, RoHS
- Lumens
- 500 lm-600 lm
- Dimmable
- Yes
- Shape
- Round
- Finish
- Black
- Color
- Black
- Location Rating
- Dry
- Bulb Base Type
- Integrated
- Diffuser Finish
- Clear
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Color Rendering Index
- 90+
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 8 W
Dimensions
- Outside Dia.
- 2.28 in
- Depth
- 5 in
- Overall Height
- 2.27 in
- Overall Length
- 2.87 in
Description
The SATCO NUVO JH5062 LED Track Head offers sleek, adaptable lighting in a black round housing. With a 36-degree beam angle, 5 CCT selectability, Dim to Warm technology, and adjustable aiming, this J-style fixture delivers tailored illumination with enhanced beam clarity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.