Shop SATCO
See all product information
Create Account
Orb LED Track Head 12 Watt CCT Selectable 24 Degree Beam Angle J-Style Brushed Nickel 120 Volt
- Mfr # JH5072
- Zoro # G723314030
product price:Â
$
75.99
/ea
Key Features
Material
Aluminum
Outside Dia.
4.7 in
Lens Material
Poly methyl methacrylate (PMMA)
Standards
cETLus, FCC, Dry, RoHS, IP20
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH5072
- Zoro #
- G723314030
- UPC #
- 45923412646
- Country of Origin
- Thailand
- Material
- Aluminum
- Lens Material
- Poly methyl methacrylate (PMMA)
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Voltage
- 120 V
- Style
- Contemporary
- Dimmable
- Yes
- Location Rating
- Dry
- Shape
- Round
- Finish
- Brushed Nickel
- Application
- Lighting
- Lumens
- 1020 lm
- Color
- Nickel
- Slope Ceiling Adaptable
- Yes
- Color Rendering Index
- 90
- Bulb Base Type
- Integrated
- Diffuser Finish
- Clear
- Color Temperature
- 3000K/ 4000K/ 5000K
- Maximum Fixture Wattage
- 12 W
- Includes Bulb
- Integrated
Dimensions
- Outside Dia.
- 4.7 in
- Overall Height
- 7.13 in
- Overall Width
- 1.3 in
- Overall Length
- 5.63 in
Description
The SATCO NUVO JH5072 LED Orb track head delivers modern performance with a brushed nickel finish for J-style track systems. Designed with a swivel arm and a 355-degrees rotating head, this compact fixture allows precise positioning. A recessed CCT switch offers 3000K, 4000K, and 5000K selections, while the 24-degrees beam angle produces focused illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.