8 Watt LED Track Head CCT Selectable Dim to Warm H Style 48 Degree Beam Angle 120 Volt Black Square
- Mfr # TH755
- Zoro # G223313991
product price:Â
$
43.99
/ea
Key Features
Voltage
120 V
Material
Aluminum
Standards
cETLus, FCC, Dry, RoHS
Shape
Square
Lens Material
Polycarbonate (PC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH755
- Zoro #
- G223313991
- UPC #
- 45923412240
- Country of Origin
- Malaysia
- Voltage
- 120 V
- Material
- Aluminum
- Standards
- cETLus, FCC, Dry, RoHS
- Shape
- Square
- Lens Material
- Polycarbonate (PC)
- Slope Ceiling Adaptable
- Yes
- Finish
- Black
- Dimmable
- Yes
- Color
- Black
- Lumens
- 500 lm-600 lm
- Location Rating
- Dry
- Application
- Lighting
- Style
- Contemporary
- Color Rendering Index
- 90+
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Bulb Base Type
- Integrated
- Includes Bulb
- Integrated
- Maximum Fixture Wattage
- 8 W
- Diffuser Finish
- Clear
Dimensions
- Depth
- 5 in
- Overall Length
- 2.87 in
- Overall Height
- 2.28 in
- Overall Width
- 2.28 in
Description
The SATCO NUVO TH755 LED Track Head delivers wide, adaptable illumination in a black square housing. Featuring a 48-degree beam angle, this H-style fixture includes 5 CCT selectability, Dim to Warm technology, precise aiming, and a prismatic lens.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.