Orb 12W LED H-Style Track Head CCT Selectable 24 Deg Beam Angle Brushed Nickel Finish 120V H-Style
- Mfr # TH672
- Zoro # G623314017
product price:Â
$
75.99
/ea
Key Features
Length
5.63 in
Standards
cETLus, FCC, Dry, RoHS, IP20
Outside Dia.
4.7 in
Material
Aluminum
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH672
- Zoro #
- G623314017
- UPC #
- 45923412097
- Country of Origin
- Thailand
Dimensions
- Length
- 5.63 in
- Outside Dia.
- 4.7 in
- Height
- 7.13 in
- Width
- 1.3 in
Details
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Material
- Aluminum
- Style
- Contemporary
- Color
- Nickel
- Location Rating
- Dry
- Lamp Shape
- Integrated LED
- Lens Material
- Poly methyl methacrylate (PMMA)
- Voltage
- 120V
- Shape
- Round
- CCT
- 3000K/4000K/5000K
- Application
- Lighting
- Slope Ceiling Adaptable
- Yes
- Lens Finish
- Clear
- Finish
- Brushed Nickel
- Lamp Base
- Integrated
- Watts
- 12 W
- Dimmable
- Yes
- CRI
- 90
- Lumens
- 1020 lm
- Lamp Included
- Integrated
Description
The SATCO NUVO TH672 LED Orb track head combines modern styling with focused performance for H-style track applications. Finished in brushed nickel, this compact fixture features a swivel arm and 355-degrees rotating head for flexible aiming. A recessed CCT switch offers 3000K, 4000K, and 5000K options, while the 24-degrees beam angle delivers concentrated illumination for highlighting architectural details or displays.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.