Shop SATCO
See all product information
Create Account
Orb 12 Watt LED H-Style Track Head CCT Selectable 24 Degree Beam Angle White Finish 120V H-Style
- Mfr # TH670
- Zoro # G923314007
product price:Â
$
71.99
/ea
Key Features
Color
White
Style
Contemporary
Width
1.3 in
Lamp Shape
Integrated LED
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH670
- Zoro #
- G923314007
- UPC #
- 45923412073
- Country of Origin
- Thailand
Dimensions
- Width
- 1.3 in
- Outside Dia.
- 4.7 in
- Length
- 5.63 in
- Height
- 7.13 in
Details
- Color
- White
- Style
- Contemporary
- Lamp Shape
- Integrated LED
- Shape
- Round
- CCT
- 3000K/4000K/5000K
- Watts
- 12 W
- Finish
- White
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- Integrated
- Application
- Lighting
- Lens Finish
- Clear
- Lumens
- 1020 lm
- Lamp Included
- Integrated
- Dimmable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Voltage
- 120V
- CRI
- 90
- Lens Material
- Poly methyl methacrylate (PMMA)
- Material
- Aluminum
Description
The SATCO NUVO TH670 LED Orb track head is a compact, modern lighting solution designed for precise illumination on H-style track systems. Finished in clean white, this contemporary Orb-shaped fixture features a swivel arm and a 355-degrees rotating head for accurate aiming. A recessed CCT switch allows selection between 3000K, 4000K, and 5000K, while the 24-degrees beam angle delivers focused, controlled light ideal for accent applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.