Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm J Style 48 Degree Beam Angle 120 Volt Black Round
- Mfr # JH5065
- Zoro # G023313955
product price:Â
$
45.99
/ea
Key Features
Voltage
120 V
Shape
Round
Dimmable
Yes
Outside Dia.
2.28 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5065
- Zoro #
- G023313955
- UPC #
- 45923412790
- Country of Origin
- Malaysia
Dimensions
- Outside Dia.
- 2.28 in
- Depth
- 5 in
- Overall Length
- 2.87 in
- Overall Height
- 2.27 in
Details
- Voltage
- 120 V
- Shape
- Round
- Dimmable
- Yes
- Style
- Contemporary
- Application
- Lighting
- Material
- Aluminum
- Standards
- cETLus, FCC, Dry, RoHS
- Slope Ceiling Adaptable
- Yes
- Finish
- Black
- Lumens
- 500 lm-600 lm
- Color
- Black
- Lens Material
- Polycarbonate (PC)
- Location Rating
- Dry
- Color Rendering Index
- 90+
- Includes Bulb
- Integrated
- Bulb Base Type
- Integrated
- Maximum Fixture Wattage
- 8 W
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Diffuser Finish
- Clear
Description
The SATCO NUVO JH5065 LED Track Head delivers adaptable lighting with a broader 48-degree beam angle. This black, round J-style fixture features 5 CCT selectability, Dim to Warm performance, precise aiming, and a prismatic lens for enhanced beam quality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.