Shop SATCO
See all product information
Create Account
Orb 12 Watt LED H-Style Track Head CCT Selectable 36 Degree Beam Angle Black Finish 120V H-Style
- Mfr # TH674
- Zoro # G323314010
product price:Â
$
71.99
/ea
Key Features
Style
Contemporary
Voltage
120 V
Lumens
1020 lm
Standards
cETLus, FCC, Dry, RoHS, IP20
Lens Material
Poly methyl methacrylate (PMMA)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH674
- Zoro #
- G323314010
- UPC #
- 45923412110
- Country of Origin
- Thailand
Dimensions
- Outside Dia.
- 4.7 in
- Overall Length
- 5.63 in
- Overall Height
- 7.13 in
- Overall Width
- 1.3 in
Details
- Style
- Contemporary
- Voltage
- 120 V
- Lumens
- 1020 lm
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Lens Material
- Poly methyl methacrylate (PMMA)
- Application
- Lighting
- Material
- Aluminum
- Finish
- Black
- Slope Ceiling Adaptable
- Yes
- Color
- Black
- Shape
- Round
- Location Rating
- Dry
- Dimmable
- Yes
- Color Rendering Index
- 90
- Bulb Base Type
- Integrated
- Color Temperature
- 3000K/ 4000K/ 5000K
- Maximum Fixture Wattage
- 12 W
- Diffuser Finish
- Clear
- Includes Bulb
- Integrated
Description
The SATCO NUVO TH674 LED Orb track head delivers modern versatility with a sleek black finish for H-style track installations. Designed with a swivel arm and a 355-degrees rotating head, this fixture allows for accurate aiming and positioning. A recessed CCT switch enables color temperature selection from 3000K to 5000K, while the 36-degrees beam angle offers wider light coverage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.