Orb 12 Watt LED H-Style Track Head CCT Selectable 36 Degree Beam Angle White Finish 120V H-Style
- Mfr # TH673
- Zoro # G723313996
product price:Â
$
71.99
/ea
Key Features
Standards
cETLus, FCC, Dry, RoHS, IP20
Dimmable
Yes
Style
Contemporary
Outside Dia.
4.7 in
Lens Material
Poly methyl methacrylate (PMMA)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH673
- Zoro #
- G723313996
- UPC #
- 45923412103
- Country of Origin
- Thailand
Dimensions
- Outside Dia.
- 4.7 in
- Overall Length
- 5.63 in
- Overall Width
- 1.3 in
- Overall Height
- 7.13 in
Details
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Dimmable
- Yes
- Style
- Contemporary
- Lens Material
- Poly methyl methacrylate (PMMA)
- Voltage
- 120 V
- Finish
- White
- Slope Ceiling Adaptable
- Yes
- Shape
- Round
- Location Rating
- Dry
- Material
- Aluminum
- Color
- White
- Lumens
- 1020 lm
- Application
- Lighting
- Diffuser Finish
- Clear
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90
- Color Temperature
- 3000K/ 4000K/ 5000K
- Maximum Fixture Wattage
- 12 W
- Includes Bulb
- Integrated
Description
The SATCO NUVO TH673 LED Orb track head provides adaptable lighting with a wider light distribution on H-style track systems. Finished in white, this contemporary Orb fixture features a swivel arm and 355-degrees rotating head for precise control. Selectable CCT options of 3000K, 4000K, and 5000K pair with a 36-degrees beam angle to create broader, balanced illumination.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.