Shop SATCO
See all product information
Create Account
8 Watt LED Track Head CCT Selectable Dim to Warm J Style 48 Degree Beam Angle 120 Volt Black Square
- Mfr # JH5055
- Zoro # G623313997
product price:Â
$
47.99
/ea
Key Features
Dimmable
Yes
Lamp Shape
Integrated LED
Voltage
120V
Finish
Black
Watts
8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5055
- Zoro #
- G623313997
- UPC #
- 45923412738
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Width
- 2.28 in
- Length
- 2.87 in
- Height
- 2.27 in
Details
- Dimmable
- Yes
- Lamp Shape
- Integrated LED
- Voltage
- 120V
- Finish
- Black
- Watts
- 8 W
- Shape
- Square
- Lens Finish
- Clear
- Style
- Contemporary
- Color
- Black
- Lens Material
- Polycarbonate (PC)
- CRI
- 90+
- Lamp Included
- Integrated
- Lamp Base
- Integrated
- Slope Ceiling Adaptable
- Yes
- Material
- Aluminum
- Lumens
- 500 lm-600 lm
- Location Rating
- Dry
- Application
- Lighting
- Standards
- cETLus, FCC, Dry, RoHS
- CCT
- 2700K/3000K/3500K/4000K/5000K/3000K-2000K
Description
The SATCO NUVO JH5055 LED Track Head delivers versatile illumination with a wider 48-degree beam angle. This black, square J-style fixture offers 5 CCT selectability, Dim to Warm performance, precise horizontal and vertical aiming, and a prismatic lens for smooth light output.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.