8W LED Track Head CCT Selectable Dim to Warm J Style 48 Deg Beam Angle 120V Brushed Nickel Square
- Mfr # JH5056
- Zoro # G023313962
product price:Â
$
57.99
/ea
Key Features
Lumens
500 lm-600 lm
Style
Contemporary
Shape
Square
Depth
5 in
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5056
- Zoro #
- G023313962
- UPC #
- 45923412745
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Overall Length
- 2.87 in
- Overall Width
- 2.28 in
- Overall Height
- 2.27 in
Details
- Lumens
- 500 lm-600 lm
- Style
- Contemporary
- Shape
- Square
- Color
- Nickel
- Material
- Aluminum
- Application
- Lighting
- Location Rating
- Dry
- Dimmable
- Yes
- Finish
- Brushed Nickel
- Voltage
- 120 V
- Lens Material
- Polycarbonate (PC)
- Standards
- cETLus, FCC, Dry, RoHS
- Slope Ceiling Adaptable
- Yes
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90+
- Diffuser Finish
- Clear
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
Description
The SATCO NUVO JH5056 LED Track Head features a brushed nickel square housing and a 48-degree beam angle for broader coverage. Designed for flexibility, it includes 5 CCT selectability, Dim to Warm technology, adjustable aiming, and a prismatic lens to enhance beam quality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.