Zoro Homepage

Bulb, LED, 8W, T8, Medium Bi Pin, 120-277V, Frosted, 30K, Damp

  • Mfr # S11930

  • Zoro # G6501924


product price: $9.65
/ea
Sold in multiples of 25 for $241.25

Key Features

Voltage
120-277V
Watts
8 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11930
Zoro #
G6501924
UPC #
45923119309
Country of Origin
China

Dimensions

Length
24 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
8 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1200
Rated Life
50000 hr
Light Technology
LED
Type
Linear
For Enclosed Fixtures
Yes
Bulb Beam Angle
220 Degrees
Color Rendering Index
82
Light Color
Warm White
Standards
DLC Approved, FCC Compliant, ETL Sanitation listed, cULus - Classified; cULus - Certified
Bulb Operating Temp. Range
-4 to 113°F
Bulb Finish
Frost
Energy Star Compliant
No
Wattage Equivalency
17W Fluorescent
Operating Frequency
50/60 Hz
Lamp Filament
LED
Power Factor
0.9
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Color Selectable
No
Dimming Method
0-10V Dimming Only
Dimming Type
0-10V Dimming Only
Maximum Operating Temperature
45 degrees celsius
Lamp Ballast Type
Type C
Amps
0.067 to 0.029 A
UL 1993 Environmental Rating
Damp

Description

8 Watt T8 LED - 3000K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.