Shop SATCO
See all product information
Create Account
Remote Emergency Light Chicago Approved White Housing Single Head 6 Vdc 1.5 W
- Mfr # 67/395
- Zoro # G224998449
product price:Â
$
17.99
/ea
Key Features
Height
4.94 in
Standards
cULus - Listed; Damp; RoHS; IP40
Sign Shape
Round
Lighting Technology
Integrated LED
Operating Temp. Range
=+41° F to +113° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/395
- Zoro #
- G224998449
- UPC #
- 045923415807
- Country of Origin
- China
- Standards
- cULus - Listed; Damp; RoHS; IP40
- Sign Shape
- Round
- Lighting Technology
- Integrated LED
- Operating Temp. Range
- =+41° F to +113° F
- Voltage
- 6V
- Mounting
- Ceiling; Wall
- Sign Background Color
- White
- Sign Material
- Steel
- Fixture Wattage
- 1.5W
Dimensions
- Height
- 4.94 in
Description
SATCO NUVO's 67-395 Chicago Approved Remote Emergency Light provides dependable supplemental emergency illumination for compatible emergency lighting systems. Featuring a durable white housing and single adjustable light head, this 6 VDC, 1.5W remote unit helps extend emergency lighting coverage to areas where additional illumination is needed. Designed for use with compatible remote-capable emergency fixtures, the 67-395 provides a practical solution for expanding egress and emergency lighting coverage. Its compact design supports flexible installation while maintaining a clean, professional appearance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.