Shop SATCO
See all product information
Create Account
Edge Lit Exit Sign Chicago Approved White Housing 120-277V 90 min Backup Single Face Recessed Ceilin
- Mfr # 67/350
- Zoro # G724998451
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Sign Material
Steel
Mounting
Universal surface and recessed mounting kit included
Includes
Universal surface and recessed mounting kit
Voltage
120V-277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/350
- Zoro #
- G724998451
- UPC #
- 045923415753
- Country of Origin
- China
- Sign Background Color
- White
- Sign Material
- Steel
- Mounting
- Universal surface and recessed mounting kit included
- Includes
- Universal surface and recessed mounting kit
- Voltage
- 120V-277V
- Fixture Wattage
- 4W
- Battery Chemistry
- LiFePO4
- Sign Shape
- Rectangle
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40; IC
- Operating Temp. Range
- =+41° F to +113° F
- Lighting Technology
- Integrated LED
Dimensions
- Width
- 17.24 in
- Height
- 11.91 in
Description
SATCO NUVO's 67-350 LED Recessed Edge-Lit Exit Sign provides a clean, low-profile solution for Chicago code-compliant emergency egress lighting. Designed for recessed wall or ceiling installation, this single face fixture blends seamlessly into finished spaces while providing highly visible exit identification through an illuminated edge-lit acrylic panel with bold red 6-inch EXIT lettering. The Chicago-approved design includes universal 120-277V operation, integrated battery backup with 90 minutes of emergency illumination, and a push-to-test button with AC power indicator for dependable performance and simplified maintenance. Optional Single and Double Face directional arrow panel kits are sold separately to accommodate a variety of installation requirements. UL 924 certified and rated for damp locations, the 67-350 delivers dependable emergency performance with a clean, integrated appearance. Edge Lit Exit Sign Chicago Approved White Housing 120-277V 90 min Backup Single Face Recessed Ceiling and Wall Mounting
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.