Shop SATCO
See all product information
Create Account
Emergency Light Chicago Approved White Housing 120-277V 90min Backup Triple Head Surface Mounting
- Mfr # 67/382
- Zoro # G424998447
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
LiFePO4
Lighting Technology
Integrated LED
Sign Material
Steel
Height
9 in
Fixture Wattage
4.5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/382
- Zoro #
- G424998447
- UPC #
- 045923415791
- Country of Origin
- China
- Battery Chemistry
- LiFePO4
- Lighting Technology
- Integrated LED
- Sign Material
- Steel
- Fixture Wattage
- 4.5W
- Sign Background Color
- White
- Operating Temp. Range
- =+41° F to +113° F
- Voltage
- 120V-277V
- Mounting
- Surface mounting, Wall
- Sign Shape
- Rectangle
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
Dimensions
- Height
- 9 in
- Width
- 12 in
Description
Provide dependable emergency illumination with SATCO NUVO's 67-382 Chicago Approved LED Emergency Light. Built with a durable steel housing and three adjustable LED lamp heads, this fixture provides expanded illumination coverage where it is needed most during power outages. The battery backup-ready design supports emergency operation with a 90-minute battery backup, while the push-to-test button and AC power indicator simplify routine maintenance and system monitoring. UL 924 certified and rated for damp locations, the 67-382 provides a reliable emergency lighting solution for commercial, institutional, and public spaces where additional emergency light coverage is desired.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.