Shop SATCO
See all product information
Create Account
Exit Sign Chicago Approved White Housing 120-277V 90 min Backup Single Face Surface Mounting Remote
- Mfr # 67/301
- Zoro # G924998466
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
6.5W
Operating Temp. Range
=+41° F to +113° F
Sign Shape
Rectangle
Height
9.13 in
Includes
Canopy Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/301
- Zoro #
- G924998466
- UPC #
- 045923415692
- Country of Origin
- China
- Fixture Wattage
- 6.5W
- Operating Temp. Range
- =+41° F to +113° F
- Sign Shape
- Rectangle
- Includes
- Canopy Kit
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
- Voltage
- 120V-277V
- Lighting Technology
- Integrated LED
- Battery Chemistry
- LiFePO4
- Sign Material
- Steel
- Sign Background Color
- White
- Mounting
- Wall, Side or Ceiling Mounting
Dimensions
- Height
- 9.13 in
- Width
- 12.13 in
Description
SATCO NUVO's 67-301 Chicago Approved LED Exit Sign provides dependable emergency egress illumination with added flexibility for installations requiring remote capability. This 6.5W model features a premium frosted glass face with bold red 6-inch EXIT lettering, durable steel construction, and universal mounting for wall, ceiling, or end installations. An integrated emergency battery backup provides 90 minutes of illumination during power outages, while the push-to-test button and AC power indicator support reliable operation and easy testing. UL 924 certified and designed to meet Chicago code requirements, this damp-location-rated exit sign delivers dependable performance when it matters most. Optional Single and Double Face directional arrow panel kits are sold separately. Exit Sign Chicago Approved White Housing 120-277V 90 min Backup Single Face Surface Mounting Remote Capable
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.