Shop SATCO
See all product information
Create Account
Combo Exit Sign/Emergency Light Chicago Approved White Housing 120-277V 90 min Backup Single Face Su
- Mfr # 67/311
- Zoro # G124998457
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V-277V
Sign Background Color
White
Includes
Canopy Kit
Standards
cULus - Listed; FCC; Damp; RoHS; IP40
Width
12.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/311
- Zoro #
- G124998457
- UPC #
- 045923415722
- Country of Origin
- China
- Voltage
- 120V-277V
- Sign Background Color
- White
- Includes
- Canopy Kit
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
- Mounting
- Surface and Wall Mounting
- Sign Material
- Steel
- Sign Shape
- Rectangle
- Fixture Wattage
- 6.5W
- Lighting Technology
- Integrated LED
- Operating Temp. Range
- =+41° F to +113° F
- Battery Chemistry
- LiFePO4
Dimensions
- Width
- 12.09 in
- Height
- 13.29 in
Description
SATCO NUVO's 67-311 Chicago Approved LED Exit & Emergency Light Combo Fixture provides dependable emergency egress illumination with remote capability in one space-saving solution. A premium frosted glass face with bold red 6-inch EXIT lettering is paired with durable steel construction and two adjustable LED emergency light heads to help direct light where it is needed most. Universal wall, ceiling, and end mounting options simplify installation, while the integrated emergency battery backup, push-to-test button, and AC power indicator provide reliable operation during power outages. UL 924 certified, damp location rated, and designed to meet Chicago code requirements, the 67-311 delivers dependable emergency illumination with added flexibility for remote applications. Optional Single and Double Face directional arrow panel kits are sold separately. Combo Exit Sign/Emergency Light Chicago Approved White Housing 120-277V 90 min Backup Single Face Surface Mounting Remote Capable
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.