Shop SATCO
See all product information
Create Account
LED Bulbs, 25PK
- Mfr # S49936
- Zoro # G322984047
product price:Â
$
61.29
/pk of 25, $2.45/ea
Key Features
Glass Finish
Gloss White
Watts
11 W
Type
Dimmable, Type A, Ballast Dependent
Color Temperature
4000 K
Base Type
G13 Medium Bi-Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S49936
- Zoro #
- G322984047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Diameter
- 1.1 in
Details
- Glass Finish
- Gloss White
- Watts
- 11 W
- Type
- Dimmable, Type A, Ballast Dependent
- Item
- Linear LED Tube
- Color Temperature
- 4000 K
- Base Type
- G13 Medium Bi-Pin
- Color Rendering Index
- 82
- Lumens
- 1800 Lumen
- Shape Designation
- T8
- Rated Life
- 50,000 hr
Description
n/a
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.