Orb LED Track Head 12 Watt CCT Selectable 24 Degree Beam Angle J-Style Black 120 Volt
- Mfr # JH5071
- Zoro # G523314032
product price:Â
$
71.99
/ea
Key Features
Voltage
120 V
Finish
Black
Shape
Round
Lumens
1020 lm
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH5071
- Zoro #
- G523314032
- UPC #
- 45923412639
- Country of Origin
- Thailand
- Voltage
- 120 V
- Finish
- Black
- Shape
- Round
- Lumens
- 1020 lm
- Style
- Contemporary
- Material
- Aluminum
- Slope Ceiling Adaptable
- Yes
- Application
- Lighting
- Color
- Black
- Location Rating
- Dry
- Lens Material
- Poly methyl methacrylate (PMMA)
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Dimmable
- Yes
- Color Temperature
- 3000K/ 4000K/ 5000K
- Diffuser Finish
- Clear
- Color Rendering Index
- 90
- Maximum Fixture Wattage
- 12 W
- Includes Bulb
- Integrated
- Bulb Base Type
- Integrated
Dimensions
- Outside Dia.
- 4.7 in
- Overall Height
- 7.13 in
- Overall Length
- 5.63 in
- Overall Width
- 1.3 in
Description
The SATCO NUVO JH5071 LED Orb track head offers refined, targeted illumination with a black finish for J-style track applications. Its contemporary Orb design incorporates a swivel arm and 355-degrees head rotation for accurate aiming. Selectable CCT options of 3000K, 4000K, and 5000K pair with a 24-degrees beam angle to provide crisp, controlled light.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.