8W LED Track Head CCT Selectable Dim to Warm H Style 36 Deg Beam Angle 120V Brushed Nickel Square
- Mfr # TH753
- Zoro # G823313964
product price:Â
$
53.99
/ea
Key Features
Lens Material
Polycarbonate (PC)
Slope Ceiling Adaptable
Yes
Finish
Brushed Nickel
Material
Aluminum
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH753
- Zoro #
- G823313964
- UPC #
- 45923412226
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Overall Height
- 2.28 in
- Overall Width
- 2.28 in
- Overall Length
- 2.87 in
Details
- Lens Material
- Polycarbonate (PC)
- Slope Ceiling Adaptable
- Yes
- Finish
- Brushed Nickel
- Material
- Aluminum
- Color
- Nickel
- Style
- Contemporary
- Location Rating
- Dry
- Standards
- cETLus, FCC, Dry, RoHS
- Shape
- Square
- Dimmable
- Yes
- Voltage
- 120 V
- Application
- Lighting
- Lumens
- 500 lm-600 lm
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Diffuser Finish
- Clear
- Color Rendering Index
- 90+
- Bulb Base Type
- Integrated
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
Description
The SATCO NUVO TH753 LED Track Head combines a brushed nickel square housing with a 36-degree beam angle. Designed for adaptability, this H-style fixture features 5 CCT selectability, Dim to Warm technology, precise aiming, and a prismatic lens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.