8W LED Track Head CCT Selectable Dim to Warm J Style 48 Deg Beam Angle 120V Brushed Nickel Round
- Mfr # JH5066
- Zoro # G823313957
product price:Â
$
55.99
/ea
Key Features
Color
Nickel
Material
Aluminum
Shape
Round
Voltage
120 V
Slope Ceiling Adaptable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5066
- Zoro #
- G823313957
- UPC #
- 45923412806
- Country of Origin
- Malaysia
Dimensions
- Outside Dia.
- 2.28 in
- Depth
- 5 in
- Overall Height
- 2.27 in
- Overall Length
- 2.87 in
Details
- Color
- Nickel
- Material
- Aluminum
- Shape
- Round
- Voltage
- 120 V
- Slope Ceiling Adaptable
- Yes
- Lens Material
- Polycarbonate (PC)
- Dimmable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS
- Application
- Lighting
- Location Rating
- Dry
- Lumens
- 500 lm-600 lm
- Finish
- Brushed Nickel
- Style
- Contemporary
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90+
- Diffuser Finish
- Clear
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
Description
The SATCO NUVO JH5066 LED Track Head combines a brushed nickel round housing with a 48-degree beam angle for expanded coverage. Designed for versatility, it includes 5 CCT selectability, Dim to Warm technology, adjustable aiming, and a prismatic lens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.