Shop SATCO
See all product information
Create Account
Running Man Green Edge Lit Exit Sign 120-347V 2HR backup Single/Dual Face Universal Surface or Reces
- Mfr # 67/530
- Zoro # G824964950
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
3 W
Voltage
120-347 V
Housing Color
Metallic
Standards
CSAus, Damp, RoHS, IP40
Width
18.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/530
- Zoro #
- G824964950
- UPC #
- 045923675867
- Country of Origin
- China
- Fixture Wattage
- 3 W
- Voltage
- 120-347 V
- Housing Color
- Metallic
- Standards
- CSAus, Damp, RoHS, IP40
- Sign Material
- Aluminum
Dimensions
- Width
- 18.23 in
- Height
- 10.57 in
Description
Keep your building safe and secure with the SATCO NUVO LED 67-530 Running Man Sign. Choose single or dual-face installation and customize the pictogram to fit your needs. The unique pivoting head on this model allows for optimal positioning based on your location. This Universal sign comes with all the hardware required for recessed or surface mounting in ceilings and walls. Running Man Green Edge Lit Exit Sign 120-347V 2HR backup Single/Dual Face Universal Surface or Recessed Mounting Pivoting Panel Brushed Aluminum Finish
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.