Running Man Green Exit Sign 120-347V 2HR backup Single/Dual Face Universal Mounting Thermoplastic Wh
- Mfr # 67/500
- Zoro # G524964946
product price:Â
$
62.99
/ea
Key Features
Standards
CSAus, Damp, RoHS, IP40
Housing Color
White
Fixture Wattage
3 W
Sign Material
Thermo Plastic
Voltage
120-347 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/500
- Zoro #
- G524964946
- UPC #
- 045923675577
- Country of Origin
- China
- Standards
- CSAus, Damp, RoHS, IP40
- Housing Color
- White
- Fixture Wattage
- 3 W
- Sign Material
- Thermo Plastic
- Voltage
- 120-347 V
Dimensions
- Height
- 9.05 in
- Width
- 13.58 in
Description
Keep your building safe and secure with the SATCO NUVO 67-500 LED Running Man Signs and Emergency Light Combos. Choose single or dual-face installation and customize the interchangeable pictograms to fit your needs. Combo models offer two adjustable light heads to provide ample illumination in the event of an emergency for up to two hours with the integrated battery backup. Constructed with Thermoplastic, these signs offer a durable, low-maintenance solution. Running Man Green Exit Sign 120-347V 2HR backup Single/Dual Face Universal Mounting Thermoplastic White Finish
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.