70% Validated Sterile Presat Polyester Cellulose Pouches, 9 in x 11 in, 30 wipes per bag

  • Mfr # 6-LS7030VS-PRO

  • Zoro # G016468105


product price:  $14.19
/ea
Sold in multiples of 27 for $383.13

Key Features

Width
9 in
Wipes Application
Cleanroom cleaning
Material
Melt-Blown Polypropylene
Color
White
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-LS7030VS-PRO
Zoro #
G016468105
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

Wipes Application
Cleanroom cleaning
Material
Melt-Blown Polypropylene
Color
White
Includes Chemical
70% Isopropanol / 30% Deionized Water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.