Sterile Isopropyl Alcohol, 70% IPA / 30% DI Water, 16 ounce bottle

  • Mfr # 6-LS7030VS-IPA-16B

  • Zoro # G216468080


product price:  $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Includes Chemical
70% Isopropanol / 30% Deionized Water
Color
Clear
Material
70% IPA / 30% WFI Quality Water
Cleaner Container Size
16 oz
Wipes Application
Surface Cleaning, USP<797> aseptic areas, cleaning of surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-LS7030VS-IPA-16B
Zoro #
G216468080
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz

Details

Includes Chemical
70% Isopropanol / 30% Deionized Water
Color
Clear
Material
70% IPA / 30% WFI Quality Water
Wipes Application
Surface Cleaning, USP<797> aseptic areas, cleaning of surfaces
Standards
ISO 9001

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.